Beli kawat las gas torch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chiyoda Seiki Glitter Gas Welding Torch SetDeskripsi:Stainless steel made torch tubes is lead long service life. Tight seating designed valve spindle is legalized leak free. Special O ring in the injector made a perfect gas sealing.atribut:
- Type: WELDING TORCH
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- Yamato Cutting & Welding TorchDeskripsi:-By simply replacing the rod at the front of the main body, cutting/welding work can be easily done. -For gas cutting and gas welding.-Cutting Nozzle x 3/Welding Nozzle x 7atribut:
- Type: Medium Size
- Welding Capability: 2 to 6mm
- Compatible Nozzle: 200 to 500 (with 7pieces)
- Cutting Performance: 1 to 30mm
- Accessories: Cutting Nozzle x 3/Welding Nozzle x 7
- Fusing Performance: 2 to 6mm
- Purpose of Use: For gas cutting and gas welding.
- monotaro Pliers For CO2 Welding OnlyDeskripsi:Cleaning of nozzle, chip, mounting of insulating tube, removal, drawing out of welding wire, cuttingatribut:
- Material (Grip): PVC
- Types of Hozardous Materials: Non-dangerous goods
- Body Material: S58C
- Hi-Cook Gas LasDeskripsi:Hi-Cook gas cartridge ini dapat digunakan khusus untuk obor gas.atribut:
- Pressure: High
- Content: L.P Gas
- Panasonic Welding Torch Bodyatribut:
- Current (A): 180, 200
- Use for: CO 2 and MAG
- Main Compatible Torch: Type 3 New Red Torch: YT-18CS(B-D)3, YT-18DS(B)3, YT-20CS(B)3, YT-20DS(B)3 1/2 Type Torch: YT-182CCS(K1・K2・K3), YT-202CCS(K1)
- Shinfuji Burner Slide Gas TorchDeskripsi:-Can safely ignite various things.-Compact, powerful and wind-resistant burner with flame temperature of 1300 °s, having a nozzle that extends freely.-The nozzle extends freely.-Can be filled from cassette gas.atribut:
- Flame Temperature: 1300°C
- Heat Output: 80kcal/h
- Ignition Method: Electronic ignition method
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- Chiyoda Seiki Glitter Welding Torch SetDeskripsi:Stainless steel made torch tubes is lead long service life. Tight seating designed valve spindle is legalized leak free. Special O ring in the injector made a perfect gas sealing.atribut:
- Type: WELDING TORCH
- Weight (kg): 1.06
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- Tokai (Gas) Gas PortableDeskripsi:Telah Hadir !!!! Tokai gas can merupakan product terbaru dari TOKAI, Tokai Gas Can portable dapat memenuhi kebutuhan rumah tangga /home living dan industri restorasi dengan kualitas dan aman untuk digunakan. Sangat sesuai untuk segala aktifitas di dalam dan di luar ruangan , Didesain dengan warna menarik.atribut:
- Type: Tokai Gas
- Color: Mix Color
- KOBELCO Kawat Las LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- GAS WonderfuelDeskripsi:Merupakan gas yang dapat digunakan untuk bahan bakar kompor portable.Benefit:- Mudah di bawa.- Praktis dan Mudah pemakaiannya.atribut:
- Dimensions (LxWxH) (cm): 28x21.5x21
- Volume (g): 220
- Chiyoda Seiki Gas Cutting Torch Set CM Acet Glitteratribut:
- Type: Torch Mixing
- Cuts Capacity (mm): 0-20
- Gas: Acetylene
- Length (mm): 465
- Chiyoda Seiki Gas Cutting Torch Set CA Acet Glitteratribut:
- Type: Torch Mixing
- Cuts Capacity (mm): 0-50
- Gas: Acetylene
- Length (mm): 525
- KRISBOW Kabel Lasatribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
Daftar Harga kawat las gas torch Terbaru February 2026
| Chiyoda Seiki Glitter Gas Welding Torch Set | Rp909.900 |
| monotaro Welding solid wire (Kawat Las) | Rp159.900 |
| Yamato Cutting & Welding Torch | Rp4.499.900 |
| monotaro Pliers For CO2 Welding Only | Rp329.900 |
| Hi-Cook Gas Las | Rp21.900 |
| Panasonic Welding Torch Body | Rp1.399.900 |
| Shinfuji Burner Slide Gas Torch | Rp389.900 |
| NIKKO STEEL Kawat Las Baja Lunak RD-460 | Rp44.900 |
| Chiyoda Seiki Glitter Welding Torch Set | Rp2.799.900 |
| KOBELCO Kawat Las RB-26 Series | Rp129.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Glitter%20Gas%20Welding%20Torch%20Set/hjP103709631-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/Yamato%20Cutting%20%26%20Welding%20Torch/P102608627-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Produk%20Terkait%20Gas%20Torch%2FBurner/monotaro%20Pliers%20For%20CO2%20Welding%20Only/P102234532-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Shinfuji%20Burner%20Slide%20Gas%20Torch/eiP102637522-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Glitter%20Welding%20Torch%20Set/hsP103709640-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
%20Gas%20Portable/1zP105233071-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52%20Series/P102927975-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Gas%20Cutting%20Torch%20Set%20CM%20Acet%20Glitter/gsP103709604-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Gas%20Cutting%20Torch%20Set%20CA%20Acet%20Glitter/gmP103709598-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Kabel%20Las/49P104585153-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/STAHLWERK%20Welding%20Cable/86P103948294-2.jpg)